Buy more than* S$200* and get FREE SHIPPING

  • Hinges for Folding Storage
  • Hinges for Folding Storage
  • Hinges for Folding Storage

Hinges for Folding Storage HD-97 with bis

5.00 (13)
Item.#
09425507
Mfr.#
HD-97 with bis
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Application
Hinges For Folding Storage
Finishing Material
Steel, nylon 66 / black paint
Description
Folding Door for hinge. I will open and close automatically catch works in the range of 180 degree - 165 degree opening angle of the folding door. A feature of Orito dedicated free open type, it is possible to temporarily stop at an angle of 50 degree folding door opens
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
13 Customer Reviews
The reviews are automatic translation.
Because the sound of the old hinges is big, exchange for a new one
5
From Japan
On 2017-02-11 17:45:00
Since it was possible to install on any surface by imposition it was easy to work and it was saved. In terms of operation, when opening the door, the lock at the time of closing worked firmly Effective sound was also quiet and it was what I wanted.
This review is about item#9425333.
Closet door Used for replacement due to hinge breakage of folding doors.
5
From Japan
On 2016-10-22 19:59:19
Size and hole position also matched, so we could exchange safely. Closet rupee of apartment. It's been built for about 25 years, so it seems to have been damaged. Thank you very much.
This review is about item#9425342.
Exchange of folding door hinges
5
From Japan
On 2016-08-26 13:40:50
When the same kind of hinge broke, I was able to find the same hinge with a monotaro and it was able to exchange smoothly as I was looking for it at home center or online. It is smooth and very satisfied.
This review is about item#9425333.
Exchange damaged folding door hinge that is unstable in opening and closing
5
From Japan
On 2016-05-16 18:08:55
Because it is the same type hinge exchange, the original opening and closing has returned.
This review is about item#09425333.
Carte door
5
From Japan
On 2016-03-26 22:28:42
The fixation was also solid and the hinge number used for more than 15 years was damaged and it was able to repair. Unlike before, the spring is built in and fixing of 5 to 60 degrees is convenient for use.
This review is about item#09425446.
Since the one that was attached before was damaged
5
From Japan
On 2015-10-19 15:26:08
Since the thing which was attached before was damaged, it exchanged
This review is about item#09425333.
Replace because the hinged door hinge was damaged.
5
From Japan
On 2015-10-07 15:21:49
I could exchange it without problems. It was saved by parts which are not handled even at home centers etc.
This review is about item#09425333.
Exchange due to breakage of sliding door hinges
5
From Japan
On 2015-06-16 22:23:40
It was perfect size. Since it is a part that breaks well, it is even better if there is strength UP goods in this size.
This review is about item#09425333.
Repair of storage shelves
5
From Japan
On 2014-11-30 11:06:55
Because it flaps open and close, it breaks well. I am saved because the delivery date is early.
This review is about item#09425412.
Closet repair
5
From Japan
On 2014-07-22 12:31:17
Worried about durability as it will be damaged well
This review is about item#09425507.