Buy more than* S$200* and get FREE SHIPPING

  • HR system upper hanger
  • HR system upper hanger
  • HR system upper hanger

HR system upper hanger HR-220

5.00 (2)
Item.#
09425586
Mfr.#
HR-220
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Bearing
Plastic Bearing
Application
Partition for the top Tsukuruma of HR series which is suitable for the relatively heavy weight of 30Kg following door.
Finishing Material
(Wheel) DURACON, steel / - (cup) zinc alloy / (body) 66 nylon, PBT resin, steel / DG Color -
Description
Partition for the top Tsukuruma of HR series which is suitable for the relatively heavy weight of 30Kg following door.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For hanging door creation
5
From Japan
On 2018-03-18 15:24:49
I purchased it for the hanging door creation this time. Move smoothly, you can easily adjust up and down with a screwdriver. Next time I will purchase the one with the auto close function.
This review is about item#9425586.
Repair of suspended carriers of upper hoisting doors
5
From Japan
On 2017-12-26 15:32:27
I am satisfied with prompt response and delivery schedule. Because product dimensions were stated, it was very useful for searching for products.
This review is about item#9425586.