Buy more than* S$200* and get FREE SHIPPING

  • For Bottom Guide Storage Folding Door, Thin Type, Hr System
  • For Bottom Guide Storage Folding Door, Thin Type, Hr System
  • For Bottom Guide Storage Folding Door, Thin Type, Hr System
  • For Bottom Guide Storage Folding Door, Thin Type, Hr System

For Bottom Guide Storage Folding Door, Thin Type, Hr System HR-400-SL

5.00 (2)
Item.#
09425771
Mfr.#
HR-400-SL
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Matching Door Thickness (mm)
20 - 26
Finishing Material
(Main part) PBT resin, steel / DG color (cup) PBT resin / - (Collot)6 nylon /-
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of closet
5
From Japan
On 2017-11-22 16:24:11
I was able to create a closet with parts and wood of the home center.
This review is about item#9425771.
I use it for the folding door of the closet.
5
From Japan
On 2014-12-01 13:47:54
Arrived earlier than planned. I am satisfied.
This review is about item#09425771.