Buy more than* S$200* and get FREE SHIPPING

  • Door Side Guide
  • Door Side Guide
  • Door Side Guide

Door Side Guide Guide piece 27-7

Item.#
09426505
Mfr.#
Guide piece 27-7
Package Qty.
1PC
Ship pack of
1
5.49 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Finishing Material
Steel / chromate
Application
Maker's top hook sliding door system, HR system/AFD system/NSD system.
Matching Door Thickness (mm)
27
Dimensions B (mm)
16
Accessories
+ Dish tapping screw 4x20
Space Dimension between Doors (mm)
7
Dimensions C (mm)
58
Dimensions A (mm)
22