Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Side Guide
  • Door Side Guide
  • Door Side Guide

Door Side Guide Guide piece 30-9

Item.#
09426514
Mfr.#
Guide piece 30-9
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Steel / chromate
Application
Maker's top hook sliding door system, HR system/AFD system/NSD system.
Dimensions C (mm)
58
Dimensions A (mm)
25.5
Accessories
+ Dish tapping screw 4x20
Matching Door Thickness (mm)
30
Dimensions B (mm)
19.5
Space Dimension between Doors (mm)
9