Buy more than* S$200* and get FREE SHIPPING

  • Door Side Guide
  • Door Side Guide
  • Door Side Guide

Door Side Guide Guide piece 30-7

Item.#
09426523
Mfr.#
Guide piece 30-7
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Steel / chromate
Application
Maker's top hook sliding door system, HR system/AFD system/NSD system.
Matching Door Thickness (mm)
30
Dimensions B (mm)
17.5
Accessories
+ Dish tapping screw 4x20
Space Dimension between Doors (mm)
7
Dimensions C (mm)
60
Dimensions A (mm)
23.5