Buy more than* S$200* and get FREE SHIPPING

  • Super Wrap for Hands

Super Wrap for Hands H

5.00 (4)
Item.#
09426873
Mfr.#
H
Package Qty.
1Box(6Roll)
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (microm)
11
Operating Temperature Range (deg C)
-60 - 130
Width (cm)
30
Length (m)
500
Material
Polyvinyl chloride
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Food packaging
5
From Japan
On 2014-11-20 23:01:22
I have always used. You can use with confidence. The arrival of the goods is also fast.
This review is about item#09426882.
Use in cooking
5
From Japan
On 2014-09-30 15:43:37
Vessel to the luck of the lap we have survived in very well.
This review is about item#09426873.
Food packaging
5
From Japan
On 2014-02-11 08:54:51
Well extend, you can clean wrapping. Very good.
This review is about item#09426873.
Wrap work of vegetables
5
From Japan
On 2013-10-15 05:57:38
Wrapped surface can be beautiful little wrinkle. Feel the freshness cleanliness in the product.
This review is about item#09426891.