Buy more than* S$200* and get FREE SHIPPING

  • Super Wrap for Hands

Super Wrap for Hands H

5.00 (4)
Item.#
09426882
Mfr.#
H
Package Qty.
1Box(6Roll)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (microm)
11
Width (cm)
35
Material
Polyvinyl chloride
Length (m)
500
Operating Temperature Range (deg C)
-60 to 130
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Food packaging
5
From Japan
On 2014-11-20 23:01:22
I have always used. You can use with confidence. The arrival of the goods is also fast.
This review is about item#09426882.
Use in cooking
5
From Japan
On 2014-09-30 15:43:37
Vessel to the luck of the lap we have survived in very well.
This review is about item#09426873.
Food packaging
5
From Japan
On 2014-02-11 08:54:51
Well extend, you can clean wrapping. Very good.
This review is about item#09426873.
Wrap work of vegetables
5
From Japan
On 2013-10-15 05:57:38
Wrapped surface can be beautiful little wrinkle. Feel the freshness cleanliness in the product.
This review is about item#09426891.