Buy more than* S$200* and get FREE SHIPPING

  • Plastic Wrap, "DIAWRAP"

Plastic Wrap, "DIAWRAP" GSW

4.50 (2)
Item.#
09426907
Mfr.#
GSW
Package Qty.
1Box(6PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
130
Length (m)
500
Material
Polyvinyl chloride
Tensile Strength (N/cm2)
Height: 3840 Width: 2000
Paper Tube Inside Diameter (mm)
76.3
Width (mm)
300
AS ONE Part Number
2-3624-01
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Automatic food packaging machine
4
From Japan
On 2013-11-19 10:50:38
The film's elongation was good, and it was possible to use it without problems with our automatic packaging machine. (There may be some differences depending on the model.) When the wrap storage location is cold, the elongation of the lap decreases and it may rarely split. It can be avoided by using the wrap after accustoming it to room temperature. For automatic packaging machines, it is better to have a longer wrap length even for a little to reduce the labor of replacement work. It is saved when the variation increases to 750 m · 1000 m.
This review is about item#09426907.
Making a sample of products with trays
5
From Japan
On 2013-07-22 12:57:41
I was surprised to respond quickly. I am thankful that we can process by transfer at the end of the month.
This review is about item#09426925.