Buy more than* S$200* and get FREE SHIPPING

  • Plastic Wrap, "DIAWRAP"

Plastic Wrap, "DIAWRAP" GSW

4.50 (2)
Item.#
09426916
Mfr.#
GSW
Package Qty.
1Box(6PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
130
Length (m)
500
Tensile Strength (N/cm2)
Length: 3840 Width: 2000
Material
Polyvinyl chloride
Paper Tube Inside Diameter (mm)
76.3
AS ONE Part Number
2-3624-02
Width (mm)
350
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Of food to automatic packaging machine
4
From Japan
On 2013-11-19 10:50:38
Good stretch of the film, It could be used without problems on our side of the automatic packaging machine. (You might difference is there depending on the model) If wrap storage location is cold, Reduces the growth of rap, it may occasionally tear. You can avoid the use from the break-in to room temperature lap. That's for the automatic packaging machine, also in the sense to reduce the time and effort of the replacement work, The length of the lap is a better long even a little. It survives and 750m · 1000m and the variation increases.
This review is about item#09426907.
Tray containing sample making of goods
5
From Japan
On 2013-07-22 12:57:41
I was surprised at the quick response. It is welcome and can be processed by the transfer on a monthly tightening.
This review is about item#09426925.