Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Max Gear (for Galvalume steel sheet metal)
  • Max Gear (for Galvalume steel sheet metal)
  • Max Gear (for Galvalume steel sheet metal)

Max Gear (for Galvalume steel sheet metal) MGB-100

5.00 (1)
Item.#
09427214
Mfr.#
MGB-100
Package Qty.
1Sheet
Ship pack of
1
55.58 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Blade Thickness (mm)
1.0
Main Cutting Material
Metal siding (Galvalume sheet steel), aluminum siding ? aluminum sash, galvanized sheet iron / tin-plate ? print board, thin griddle (1.5 mm or less), thin-walled pipe ? squareuare wave / corrugated panel, acrylics / plastic / vinyl chloride
Hole Diameter (phi mm)
20
Number of Blades (p)
40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum material
5
From Japan
On 2013-08-30 14:37:42
Easy to use with good sharpness
This review is about item#09427214.