Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Max Gear (for Galvalume steel sheet metal)

Max Gear (for Galvalume steel sheet metal) MGB-110

5.00 (1)
Item.#
09427223
Mfr.#
MGB-110
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.0
Outer Diameter (phi mm)
110
Main Cutting Material
Metal siding (Garubaruumu steel), aluminum siding, aluminum sash, galvanized iron / tin printing plate, thin steel plate (1.5mm or less), thin-walled pipe triangular wave / corrugated plate, acrylic / plastic / PVC
Number of Blades (p)
42
Hole Diameter (phi mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum material
5
From Japan
On 2013-08-30 14:37:42
Good sharpness and easy to use
This review is about item#09427214.