Buy more than* S$200* and get FREE SHIPPING

  • Max Gear (for Galvalume steel sheet metal)
  • Max Gear (for Galvalume steel sheet metal)
  • Max Gear (for Galvalume steel sheet metal)

Max Gear (for Galvalume steel sheet metal) MGB-125

5.00 (1)
Item.#
09427232
Mfr.#
MGB-125
Package Qty.
1Sheet
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125, 125
Blade Thickness (mm)
1.2, 1.2
Main Cutting Material
Metal siding (Garubaruumu steel), aluminum siding / aluminum sash, galvanized iron / tin / printed circuit board, (less than 1.5mm) thin iron plate, the thin-walled pipe / triangular wave / wave plate, acrylic / plastic / PVC, Metal siding (Garubaruumu steel), aluminum siding aluminum sash, galvanized iron / tin printed circuit board, thin iron plate (1.5mm or less), thin-walled pipe angle wave / corrugated sheet, acrylic / plastic / PVC
Hole Diameter (phi mm)
20, 20
Number of Blades (p)
50, 50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum material
5
From Japan
On 2013-08-30 14:37:42
Good sharpness and easy to use
This review is about item#09427214.