Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes

Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes M3x12

4.67 (3)
Item.#
09428002
Mfr.#
M3x12
Package Qty.
1Box(500PC)
Ship pack of
1
28.69 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M3x12
Thread Pitch (mm)
0.5
Nominal Designation of Screw
M3
Length (mm)
12
Wrench Size (mm)
2.5
Finishing Material
SCM435 / black oxide film
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mounting of the speaker unit
5
From Japan
On 2014-06-04 07:45:13
But I had to buy things of 50 pieces 500 yen at Rakuten, This is It is close to the unit price is half in a similar performance. Size is also pretty good if there a large number!
This review is about item#09428237.
We use the exchange at the time of tool repair
5
From Japan
On 2014-03-08 16:33:16
I think that it is the quality of about not the same as genuine manufacturer. Also going to regularly buy in the future.
This review is about item#09428474.
Such as the assembly of the product
4
From Japan
On 2007-12-07 10:23:47
Became so large quantities necessary, If you are looking I think not cheap Once collectively bought, there was. Of every 200 is conveniently divided into a small box.
This review is about item#08241527.