Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes M4x20
(5)
Item.#
09428237
Mfr.#
M4x20
Package Qty.
1Box(500PC)
Ship pack of
1
Item Feature
Length (mm)
20
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M4x20
Thread Pitch (mm)
0.7
Type
Full thread screw
Nominal Designation of Screw
M4
Wrench Size (mm)
3
Finishing Material
SCN435/black oxide coating
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Parts of the mold
From Japan
On 2018-02-14 15:00:35
It seems there is a stable quality as stated without particular complaints.
Assembling the product
From Japan
On 2018-02-12 19:08:20
I am saved because the price is cheap. In addition, I will purchase it if necessary.
Attaching the speaker unit
From Japan
On 2014-06-04 07:45:13
At Rakuten I bought 50 yen for 500 yen, but this is similar performance and unit price is nearly half. There are many sizes and it's pretty good!
I am using it for exchange at tool repair
From Japan
On 2014-03-08 16:33:16
I think that quality is about the same as manufacturer genuine. I will continue to buy it regularly.
Assembly of products etc.
From Japan
On 2007-12-07 10:23:47
Since it became necessary in large quantities, if you were looking for something cheap if you bought it together, there was. It is divided into 200 small boxes and is convenient.
Customers Who Bought This Item Also Bought
Top