Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes M5x14
(5)
Item.#
09428413
Mfr.#
M5x14
Package Qty.
1Box(400PC)
Ship pack of
1
Item Feature
Length (mm)
14
Nominal Designation of Screw
M5
Wrench Size (mm)
4
Finishing Material
SCM435 / black oxide film
Strength Classification
12.9
Dimensions (Designation d x Length L)(mm)
M5x14
Thread Pitch (mm)
0.8
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Parts of the mold
From Japan
On 2018-02-14 15:00:35
It seems there is a stable quality as stated without particular complaints.
Assembling the product
From Japan
On 2018-02-12 19:08:20
I am saved because the price is cheap. In addition, I will purchase it if necessary.
Attaching the speaker unit
From Japan
On 2014-06-04 07:45:13
At Rakuten I bought 50 yen for 500 yen, but this is similar performance and unit price is nearly half. There are many sizes and it's pretty good!
I am using it for exchange at tool repair
From Japan
On 2014-03-08 16:33:16
I think that quality is about the same as manufacturer genuine. I will continue to buy it regularly.
Assembly of products etc.
From Japan
On 2007-12-07 10:23:47
Since it became necessary in large quantities, if you were looking for something cheap if you bought it together, there was. It is divided into 200 small boxes and is convenient.
Customers Who Bought This Item Also Bought
Top