Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes

Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes M5x22

4.67 (3)
Item.#
09428465
Mfr.#
M5x22
Package Qty.
1Box(400PC)
Ship pack of
1
59.21 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Strength Classification
12.9
Length (mm)
22
Wrench Size (mm)
4
Finishing Material
SCM435 / black oxide film
Nominal Designation of Screw
M5
Dimensions (Designation d x Length L)(mm)
M5x22
Thread Pitch (mm)
0.8