Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes
  • Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes

Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes M6x12

4.67 (3)
Item.#
09428605
Mfr.#
M6x12
Package Qty.
1Box(200PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
Type
All screws
Dimensions (Designation d x Length L)(mm)
M6x12
Thread Pitch (mm)
1
Length (mm)
12
Strength Classification
12.9
Wrench Size (mm)
5
Finishing Material
SCN435/black oxide film