Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread
  • Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread
  • Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread

Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread M3x10

4.43 (7)
Item.#
09429314
Mfr.#
M3x10
Package Qty.
1Box(500PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
10.9
Length (mm)
10
Nominal Designation of Screw
M3
Wrench Size (mm)
2.5
Finishing Material
SCM435 / UNICHROME
Type
All screws
Dimensions (Designation d x Length L)(mm)
M3x10
Thread Pitch (mm)
0.5
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Mounting parts
5
From Japan
On 2017-06-09 15:05:12
Function and quality No problem No price is also convinced We will also order
This review is about item#09429786.
Installation of objects
4
From Japan
On 2016-06-17 01:21:26
Good
This review is about item#09430206.
Used for machine assembly
4
From Japan
On 2011-10-31 18:41:43
I thought that the price was cheap and bought it. There were cheap ones, but there were also high ones. For example, if M6 length is 20 mm, monoterous style is cheap, but if the length of M6 is 22 mm, another trader was cheap. Length is cheap like 10, 15, 20 mm, but the length in the middle is high.
This review is about item#09429996.
Part assembly
5
From Japan
On 2011-09-17 11:42:03
It is satisfactory because it can be used without problem as compared with conventional screws and the price was suppressed.
This review is about item#09430163.
Product opening Dustproof cover installation
5
From Japan
On 2011-07-20 08:17:03
Both price and delivery time are reasonable.
This review is about item#09429813.
Part installation
5
From Japan
On 2011-02-19 10:02:10
Both price and quality are normal.
This review is about item#09429621.
Parts in NC lathe
3
From Japan
On 2010-12-16 14:42:05
usually
This review is about item#09429603.