Buy more than* S$200* and get FREE SHIPPING

  • Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread
  • Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread
  • Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread

Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread M3x12

4.33 (6)
Item.#
09429323
Mfr.#
M3x12
Package Qty.
1Box(500PC)
Ship pack of
1
26.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
10.9
Nominal Designation of Screw
M3
Wrench Size (mm)
2.5
Finishing Material
SCM435 / Uni-chrome
Type
All screw
Dimensions (Designation d x Length L)(mm)
M3 x 12
Thread Pitch (mm)
0.5
Length (mm)
12
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Mounting of things
4
From Japan
On 2016-06-17 01:21:26
The good
This review is about item#09430206.
Used in machine assembly
4
From Japan
On 2011-10-31 18:41:43
Price I bought I think that cheap. There is also a cheap, but there was also high. For example, it is the M6 ​​length 20mm if Monotarou like are cheap, but another trader if length 22mm of M6 was cheap. Length, such as the length 10,15,20mm is cheap, but the length of the middle will feel high.
This review is about item#09429996.
With parts assembly
5
From Japan
On 2011-09-17 11:42:03
Since the price can be used without any problem no less than a conventional screw is suppressed is satisfaction.
This review is about item#09430163.
Product opening dust cover mounting
5
From Japan
On 2011-07-20 08:17:03
Price, may be affordable to the delivery time for both
This review is about item#09429813.
Parts mounting
5
From Japan
On 2011-02-19 10:02:10
Price and quality usually.
This review is about item#09429621.
Parts of the NC lathe
3
From Japan
On 2010-12-16 14:42:05
usually
This review is about item#09429603.