Buy more than* S$200* and get FREE SHIPPING

  • Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread
  • Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread
  • Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread

Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread M3x16

4.33 (6)
Item.#
09429357
Mfr.#
M3x16
Package Qty.
1Box(500PC)
Ship pack of
1
46.66 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Strength Classification
10.9
Dimensions (Designation d x Length L)(mm)
M3x16
Thread Pitch (mm)
0.5
Length (mm)
16
Nominal Designation of Screw
M3
Wrench Size (mm)
2.5
Finishing Material
SCM435 / Uni-chrome
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Mounting of things
4
From Japan
On 2016-06-17 01:21:26
The good
This review is about item#09430206.
Used for machine assembly
4
From Japan
On 2011-10-31 18:41:43
I thought that the price was cheap and bought it. There were cheap ones, but there were also high ones. For example, if M6 length is 20 mm, monoterous style is cheap, but if the length of M6 is 22 mm, another trader was cheap. Length is cheap like 10, 15, 20 mm, but the length in the middle is high.
This review is about item#09429996.
Part assembly
5
From Japan
On 2011-09-17 11:42:03
It is satisfactory because it can be used without problem as compared with conventional screws and the price was suppressed.
This review is about item#09430163.
Product opening Dustproof cover installation
5
From Japan
On 2011-07-20 08:17:03
Both price and delivery time are reasonable.
This review is about item#09429813.
Part installation
5
From Japan
On 2011-02-19 10:02:10
Both price and quality are normal.
This review is about item#09429621.
Parts in NC lathe
3
From Japan
On 2010-12-16 14:42:05
usually
This review is about item#09429603.