Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Scm435/ UnichromeHalf Screws
  • Bolt With Hex Socket, Scm435/ UnichromeHalf Screws
  • Bolt With Hex Socket, Scm435/ UnichromeHalf Screws

Bolt With Hex Socket, Scm435/ UnichromeHalf Screws M4x30

5.00 (2)
Item.#
09429533
Mfr.#
M4x30
Package Qty.
1Box(200PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M4
Wrench Size (mm)
3
Finishing Material
SCM435 / Uni-chrome
Strength Classification
10.9
Dimensions (Designation d x Length L)(mm)
M4x30
Thread Pitch (mm)
0.7
Length (mm)
30
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting parts
5
From Japan
On 2015-05-31 23:20:00
I use it in large quantities so I can buy a box and it is very handy.
This review is about item#09430102.
Because it is a troubled place if you go out a little bit ~
5
From Japan
On 2014-12-11 00:52:19
I need it enough, my head gets dented well and I like the torque, so I like the fact that it is not a plus driver.
This review is about item#09429856.