|
Bolt With Hex Socket, Scm435/ UnichromeHalf Screws M5x40
(2)
- Item.#
- 09429716
- Mfr.#
- M5x40
- Package Qty.
- 1Box(200PC)
- Ship pack of
- 1
Item Feature
- Strength Classification
- 10.9
- Dimensions (Designation d x Length L)(mm)
- M5x40
- Thread Pitch (mm)
- 0.8
- Length (mm)
- 40
- Nominal Designation of Screw
- M5
- Wrench Size (mm)
- 4
- Finishing Material
- SCM435 / Uni-chrome
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Mounting parts
From Japan
On 2015-05-31 23:20:00
I use it in large quantities so I can buy a box and it is very handy.
Because it is a troubled place if you go out a little bit ~
From Japan
On 2014-12-11 00:52:19
I need it enough, my head gets dented well and I like the torque, so I like the fact that it is not a plus driver.
Customers Who Bought This Item Also Bought