Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Scm435/ UnichromeHalf Screws
  • Bolt With Hex Socket, Scm435/ UnichromeHalf Screws
  • Bolt With Hex Socket, Scm435/ UnichromeHalf Screws

Bolt With Hex Socket, Scm435/ UnichromeHalf Screws M6x60

5.00 (2)
Item.#
09429901
Mfr.#
M6x60
Package Qty.
1Box(100PC)
Ship pack of
1
35.36 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M6 x 60
Thread Pitch (mm)
1
Length (mm)
60
Strength Classification
10.9
Wrench Size (mm)
5
Finishing Material
SCM435 / Uni-chrome
Type
Half screw
Nominal Designation of Screw
M6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting parts
5
From Japan
On 2015-05-31 23:20:00
I use it in large quantities so I can buy a box and it is very handy.
This review is about item#09430102.
Because it is a troubled place if you go out a little bit ~
5
From Japan
On 2014-12-11 00:52:19
I need it enough, my head gets dented well and I like the torque, so I like the fact that it is not a plus driver.
This review is about item#09429856.