Buy more than* S$200* and get FREE SHIPPING

  • Bolt With Hex Socket, Scm435/ UnichromeHalf Screws
  • Bolt With Hex Socket, Scm435/ UnichromeHalf Screws
  • Bolt With Hex Socket, Scm435/ UnichromeHalf Screws

Bolt With Hex Socket, Scm435/ UnichromeHalf Screws M12x65

5.00 (2)
Item.#
09430382
Mfr.#
M12x65
Package Qty.
1Box(30PC)
Ship pack of
1
31.19 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Length (mm)
65
Nominal Designation of Screw
M12
Thread Pitch (mm)
1.75
Strength Classification
10.9
Dimensions (Designation d x Length L)(mm)
M12x65
Finishing Material
SCM435 / Uni-chrome
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting of parts
5
From Japan
On 2015-05-31 23:20:00
You have been very useful and can box buying because the large amount of use.
This review is about item#09430102.
Since a place troubled and a little protrude ~
5
From Japan
On 2014-12-11 00:52:19
Enough to need, then you dent the well head, because it is the place of torque, I also like to not a Phillips screwdriver.
This review is about item#09429856.