Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Cap Screw Stainless Steel Whole Screw
  • Hex Socket Head Cap Screw Stainless Steel Whole Screw
  • Hex Socket Head Cap Screw Stainless Steel Whole Screw

Hex Socket Head Cap Screw Stainless Steel Whole Screw M3x5

4.57 (7)
Item.#
09430416
Mfr.#
M3x5
Package Qty.
1Box(500PC)
Ship pack of
1
50.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M3x5
Wrench Size (mm)
2.5
Finishing Material
Stainless
Nominal Designation of Screw
M3
Head Diameter (phi mm)
5.5
Thread Pitch (mm)
0.5
Length (mm)
5
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For attaching the lid
3
From Japan
On 2017-11-07 17:58:57
It is used for attaching the lid and it is not used because accuracy is required.
This review is about item#9430434.
Concluding parts
4
From Japan
On 2016-12-12 11:16:51
Hexagon socket head cap screws are also handy because they can be tightened from diagonal.
This review is about item#9430416.
Stop the product lid
5
From Japan
On 2016-06-28 18:52:09
It can be used without problems, and there are also quantities so it will be delivered immediately soon.
This review is about item#09430434.
Stop the product lid
5
From Japan
On 2016-06-18 15:43:52
I do not have the trouble of going to buy, I have ordered that it will be usable without problems by entering 500 pieces.
This review is about item#09430434.
As a substitute for genuine motorcycle goods
5
From Japan
On 2016-06-02 14:37:26
I am satisfied to use it without problems
This review is about item#09430443.
Mounting the wall
5
From Japan
On 2014-10-01 12:10:44
It was easy to use and it was very good.
This review is about item#09430863.
Screws for securing cover for lighting equipment
5
From Japan
On 2014-02-06 15:18:31
Because the hexagon socket accuracy is good, it is tightened without Namel.
This review is about item#09430547.