Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Cap Screw Stainless Steel Whole Screw
  • Hex Socket Head Cap Screw Stainless Steel Whole Screw
  • Hex Socket Head Cap Screw Stainless Steel Whole Screw

Hex Socket Head Cap Screw Stainless Steel Whole Screw M3x12

4.62 (8)
Item.#
09430452
Mfr.#
M3x12
Package Qty.
1Box(500PC)
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Full Thread
Nominal Designation of Screw
M3
Head Diameter (phi mm)
5.5
Thread Pitch (mm)
0.5
Length (mm)
12
Strength Classification
A2-70
Dimensions (Designation d x Length L)(mm)
M3x12
Wrench Size (mm)
2.5
Finishing Material
Stainless
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
I use it as a bolt to stop the lid of the product
5
From Japan
On 2018-02-13 10:58:10
Since the product is 500 pieces, it is convenient to order when you need it.
This review is about item#9430434.
For attaching the lid
3
From Japan
On 2017-11-07 17:58:57
It is used for attaching the lid and it is not used because accuracy is required.
This review is about item#9430434.
Concluding parts
4
From Japan
On 2016-12-12 11:16:51
Hexagon socket head cap screws are also handy because they can be tightened from diagonal.
This review is about item#9430416.
Stop the product lid
5
From Japan
On 2016-06-28 18:52:09
It can be used without problems, and there are also quantities so it will be delivered immediately soon.
This review is about item#09430434.
Stop the product lid
5
From Japan
On 2016-06-18 15:43:52
I do not have the trouble of going to buy, I have ordered that it will be usable without problems by entering 500 pieces.
This review is about item#09430434.
As a substitute for genuine motorcycle goods
5
From Japan
On 2016-06-02 14:37:26
I am satisfied to use it without problems
This review is about item#09430443.
Mounting the wall
5
From Japan
On 2014-10-01 12:10:44
It was easy to use and it was very good.
This review is about item#09430863.
Screws for securing cover for lighting equipment
5
From Japan
On 2014-02-06 15:18:31
Because the hexagon socket accuracy is good, it is tightened without Namel.
This review is about item#09430547.