Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Bolts (Stainless Steel) Half-Screw Thread
  • Hexagon Bolts (Stainless Steel) Half-Screw Thread
  • Hexagon Bolts (Stainless Steel) Half-Screw Thread

Hexagon Bolts (Stainless Steel) Half-Screw Thread M3x30

5.00 (1)
Item.#
09430513
Mfr.#
M3x30
Package Qty.
1Box(500PC)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Strength Classification
A2-70
Nominal Designation of Screw
M3
Wrench Size (mm)
2.5
Length (mm)
30
Finishing Material
Stainless
Dimensions (Designation d x Length L)(mm)
M3x30
Thread Pitch (mm)
0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw fastening
5
From Japan
On 2011-10-05 12:15:48
Good texture and no defective items. There was a mistake because there was too much size at the time of purchase, I think that it is easy to understand if you can color-code the item list.
This review is about item#09430626.