Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Bolts (Stainless Steel) Half-Screw Thread
  • Hexagon Bolts (Stainless Steel) Half-Screw Thread
  • Hexagon Bolts (Stainless Steel) Half-Screw Thread

Hexagon Bolts (Stainless Steel) Half-Screw Thread M5x45

5.00 (1)
Item.#
09430784
Mfr.#
M5x45
Package Qty.
1Box(200PC)
Ship pack of
1
89.79 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Strength Classification
A2-70
Nominal Designation of Screw
M5
Wrench Size (mm)
4
Length (mm)
45
Finishing Material
Stainless
Dimensions (Designation d x Length L)(mm)
M5x45
Thread Pitch (mm)
0.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screws
5
From Japan
On 2011-10-05 12:15:48
Texture, such as may be, also no defective. That you make a mistake too there is a size there were previously at the time of purchase, I think that it easy to understand if it is possible to the color coding of the Product List.
This review is about item#09430626.