Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Bolts (Stainless Steel) Half-Screw Thread
  • Hexagon Bolts (Stainless Steel) Half-Screw Thread
  • Hexagon Bolts (Stainless Steel) Half-Screw Thread

Hexagon Bolts (Stainless Steel) Half-Screw Thread M6x65

5.00 (1)
Item.#
09430951
Mfr.#
M6x65
Package Qty.
1Box(100PC)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Strength Classification
A2-70
Length (mm)
65
Dimensions (Designation d x Length L)(mm)
M6x65
Thread Pitch (mm)
1
Finishing Material
Stainless
Nominal Designation of Screw
M6
Wrench Size (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screws
5
From Japan
On 2011-10-05 12:15:48
Texture, such as may be, also no defective. That you make a mistake too there is a size there were previously at the time of purchase, I think that it easy to understand if it is possible to the color coding of the Product List.
This review is about item#09430626.