Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Cap Screw Stainless Steel Whole Screw
  • Hex Socket Head Cap Screw Stainless Steel Whole Screw
  • Hex Socket Head Cap Screw Stainless Steel Whole Screw

Hex Socket Head Cap Screw Stainless Steel Whole Screw M8x12

4.83 (6)
Item.#
09430994
Mfr.#
M8x12
Package Qty.
1Box(100PC)
Ship pack of
1
48.31 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Wrench Size (mm)
6
Finishing Material
Stainless
Dimensions (Designation d x Length L)(mm)
M8x12
Thread Pitch (mm)
1.25
Strength Classification
A2-70
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Conclusion of the parts
4
From Japan
On 2016-12-12 11:16:51
Since the hexagon socket head bolts are also tightened from an oblique, it has come in handy.
This review is about item#9430416.
Stop the product of the lid
5
From Japan
On 2016-06-28 18:52:09
Can be used without any problems, it will be saved because the quantity There is also soon arrive.
This review is about item#09430434.
Stop the product of the lid
5
From Japan
On 2016-06-18 15:43:52
There is no time to go to buy, I bought a no to be used without problems in 500 pieces.
This review is about item#09430434.
The bike of genuine alternatives
5
From Japan
On 2016-06-02 14:37:26
I am happy to use without problems
This review is about item#09430443.
Mounting of the wall
5
From Japan
On 2014-10-01 12:10:44
Easy-to-use and it was very good.
This review is about item#09430863.
Cover fixing screws on the lighting equipment
5
From Japan
On 2014-02-06 15:18:31
The accuracy of the hexagon socket is good tightened without licking.
This review is about item#09430547.