Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stubbing Tool

Stubbing Tool J5800-003

4.50 (18)
Item.#
09431457
Mfr.#
J5800-003
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
-
Thickness (phi mm)
10
Item Number
11-26-0029
Conformity Number
(Housing) 1189, 1190, 1380, 1381, 1433, 1434, 2151, 2152 (Terminal) 1261, 1292, 1360 and 1375, 1396, 1490, 1545, 1619 and 1653, 1816, 1629, 2163, 1991, 3191
Weight (g)
5
Length (mm)
70
Functions
Pull-out
Type
Hand tools
Customer Reviews
5 star 14
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
Maintenance, etc. of measuring instruments
5
From Japan
On 2017-04-04 19:29:12
Since the special parts is expensive, but it can not work and this is not. And strength there to a thin-walled, I think to be firm.
This review is about item#9431457.
Withdrawal of the pin
1
From Japan
On 2017-03-17 23:41:39
It should of genuine pull-out tool for Molex 5558TL, but when you can not pull the pin is too large. Shape, etc. I want a little more thought.
This review is about item#38628301.
Power connector pin pull-out
5
From Japan
On 2017-02-06 15:29:30
We come in handy to the power connector pin pull disconnect, but if there is a special case for storage, storage is easy. Atocho and is high price.
This review is about item#38628301.
When the mis-insertion
5
From Japan
On 2017-02-02 23:31:49
But classic items troubled very that there is no, coming off surely has come out the same pin extraction jig from each company is still genuine good.
This review is about item#9431457.
At the time of the erroneous insertion of the connector
5
From Japan
On 2016-12-26 18:53:11
If this is the connector inserting operation requires only without using nerve. There is no pressure because the easy pull-out in erroneous insertion.
This review is about item#38628301.
Used to repair to remove the pin connectors, etc.
5
From Japan
On 2016-10-11 22:09:44
It is very convenient to repair and pin insertion mistake when there is this tool.
This review is about item#9431457.
You can connect or disconnect the repeat pin from the connector
5
From Japan
On 2016-09-30 08:12:50
When you do not have this tool, failed connector had reworked by cutting the cable. With it, exit the pin from easy connector. Pin pulled out also can be used to insert the connector.
This review is about item#38628301.
Use to pin extraction tool
5
From Japan
On 2016-08-22 06:32:34
Where the cheaper price than mail order trading company.
This review is about item#38628301.
Electric wiring
5
From Japan
On 2016-07-29 18:53:56
In initial use is no problem. Minority purchase, it will be saved to a short delivery time.
This review is about item#38628301.
Remodeling and maintenance of the control panel
5
From Japan
On 2016-07-13 20:14:07
Genuine is the most
This review is about item#09431457.