Buy more than* S$200* and get FREE SHIPPING

  • Bits for the control panel

Bits for the control panel 10.5

Item.#
09431502
Mfr.#
10.5
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drilling in Wood , plywood and control panel
Blade Length (mm)
35
Blade Diameter (phi mm)
10.5
Hexagon Axis Shank Diameter
6.35mm
Compatible Power Tool
Electric drill, chargeable drill driver (suitable for impact)