Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bits for the control panel

Bits for the control panel 12

Item.#
09431511
Mfr.#
12
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Drilling in Wood , plywood and control panel
Blade Length (mm)
35
Blade Diameter (phi mm)
12
Hexagon Axis Shank Diameter
6.35mm
Compatible Power Tool
Electric drill, chargeable drill driver (suitable for impact)