Buy more than* S$200* and get FREE SHIPPING

  • Compact, Lightweight Chain Block Man Hoist
  • Compact, Lightweight Chain Block Man Hoist
  • Compact, Lightweight Chain Block Man Hoist

Compact, Lightweight Chain Block Man Hoist HM-25

5.00 (1)
Item.#
09433313
Mfr.#
HM-25
Package Qty.
1PC
Ship pack of
1
649.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Chain Grade
V
Weight (kg)
3
Chain Length (m)
6 (Hand)
Load Chain Wire Diameter x Pitch (mm)
3.1x9.3
Shortest Distance between Hooks (mm)
220
Load Rating (t)
0.25
Load Chain Number of Falls
1
Type
Manual
Hand Chain Wire Diameter x Pitch (mm)
2.5x14
Average Winding Manual Power (N)
196
Trolley
Without trolley
Reach Capability (m)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vertical piping installation work of piping
5
From Japan
On 2016-04-15 05:44:18
It was easy to work with work in a narrow place.
This review is about item#09433313.