Buy more than* S$200* and get FREE SHIPPING

  • Raincoat Work

Raincoat Work KM-001

3.50 (6)
Item.#
09433566
Mfr.#
KM-001
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Compatible Height (cm)
180 to 185
Material (reverse side)
100% polyester (mesh)
Color
Aurora Red
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Adjustable Waist Circumference (cm)
102 to 126
Material (surface)
Nylon 100% (PVC laminate)
Size
4L
Appliable Chest Measurement (cm)
108 to 122