Buy more than* S$200* and get FREE SHIPPING

  • Rainware, "ENTRANT 2"
  • Rainware,
  • Rainware,
  • Rainware,

Rainware, "ENTRANT 2" 7250

4.80 (5)
Item.#
09433611
Mfr.#
7250
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Moisture Vapor Permeability (g/m2)
10000
Appliable Chest Measurement (cm)
84 to 92
Adjustable Waist Circumference (cm)
72 to 80
Material (reverse side)
100% polyester mesh
Color
Pink
Material (surface)
210T nylon taffeta (Entrant GII processing)
Accessories
Storage bag
Water Pressure Resistance (mmH2O)
10000 or more
Compatible Height (cm)
160 to 170
Size
M
TRUSCO Part Number
324-6418
Specification
Moisture permeability 10,000g/m2. More than 24hr. Kudos processing (durable water repellency). Poisonous gas is not generated in the case of combustion.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Outdoor work in case of rain
5
From Japan
On 2016-12-28 17:01:47
There is little steaming, it is light and easy to move and it is very handy.
This review is about item#9433785.
Electric construction (outdoor)
4
From Japan
On 2016-08-10 16:17:46
I used it before, but anyway it is light and breathable. It is useful in hot weather. However, if you use it for a while, the waterproofness slightly drops. And it seems not to be suitable for dirty work or hard work. The rest is that the price is high.
This review is about item#9433663.
Shipboard loading and unloading
5
From Japan
On 2016-06-14 16:06:09
I am satisfied we can not steak lightly
This review is about item#09433706.
For bicycle commuting on rainy days
5
From Japan
On 2015-07-23 09:56:47
It is light and it does not steam and water repellent performance is also good. Although it is durability performance, I do not know unless I keep using it.
This review is about item#09433602.
For commuting by bike
5
From Japan
On 2014-04-03 22:16:28
This time is 2nd payment. It is not heavy like the PVC type, it is easy to wear because it also has breathability. The price is somewhat higher if it says strongly, but I think that there is performance for that amount.
This review is about item#09433785.