Buy more than* S$200* and get FREE SHIPPING

  • Rainware, "ENTRANT 2"
  • Rainware,
  • Rainware,
  • Rainware,

Rainware, "ENTRANT 2" 7250

4.80 (5)
Item.#
09433627
Mfr.#
7250
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
83.36 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Moisture Vapor Permeability (g/m2)
10000
Water Pressure Resistance (mmH2O)
10000 or more
Compatible Height (cm)
150 to 160
Size
S
Appliable Chest Measurement (cm)
78 to 86
Specification
Moisture permeability 10,000g/m2. More than 24hr. Kudos processing (durable water repellency). Poisonous gas is not generated in the case of combustion.
Accessories
Storage bag
Adjustable Waist Circumference (cm)
66 to 74
Material (reverse side)
100% polyester mesh
Color
Pink
Material (surface)
210T nylon taffeta (Entrant GII processing)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Outdoor work in the rain
5
From Japan
On 2016-12-28 17:01:47
Stuffiness is small, and I'm very to easy to move lightly come in handy.
This review is about item#9433785.
Electrical work (outdoor)
4
From Japan
On 2016-08-10 16:17:46
Previously also it was used, a good air permeability lightly when all is said and done. The hot season come in handy. However, it has a waterproof comes somewhat down with for a while. And I think that is not suitable so much to the dirty work and hard work. After that the high price of a drawback.
This review is about item#9433663.
Marine cargo handling
5
From Japan
On 2016-06-14 16:06:09
We are satisfied not stuffy lightly
This review is about item#09433706.
In bicycle commuting in the rain
5
From Japan
On 2015-07-23 09:56:47
Light and is water-repellent performance is also good not stuffy. After is the durability performance, but do not know that this is not to continue to use.
This review is about item#09433602.
For commuting by bicycle
5
From Japan
On 2014-04-03 22:16:28
It is this time is 2 attention. Without heavily as PVC type, easy to wear because there is also breathable. The price is slightly higher if by force say, I think that that amount of performance lies.
This review is about item#09433785.