Buy more than* S$200* and get FREE SHIPPING

  • Rainware, "ENTRANT 2"
  • Rainware,
  • Rainware,
  • Rainware,
  • Rainware,
  • Rainware,

Rainware, "ENTRANT 2" 7250

4.80 (5)
Item.#
09433785
Mfr.#
7250
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
91.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Moisture Vapor Permeability (g/m2)
10000
Water Pressure Resistance (mmH2O)
10000 or more
Compatible Height (cm)
170 - 180
Size
L
TRUSCO Part Number
324-6507
Specification
Moisture permeability 10,000 g / m 2 More than.24hr Kudos processing (durable water repellency) Poisonous gas is not generated in the case of combustion.
Accessories
Storage bag
Adjustable Waist Circumference (cm)
78 - 88
Material (reverse side)
100% polyester (mesh)
Color
Silver
Appliable Chest Measurement (cm)
90 - 98
Material (surface)
210T nylon taffeta (entrant 2000K processing)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Outdoor work in the rain
5
From Japan
On 2016-12-28 17:01:47
Stuffiness is small, and I'm very to easy to move lightly come in handy.
This review is about item#9433785.
Electrical work (outdoor)
4
From Japan
On 2016-08-10 16:17:46
Previously also it was used, a good air permeability lightly when all is said and done. The hot season come in handy. However, it has a waterproof comes somewhat down with for a while. And I think that is not suitable so much to the dirty work and hard work. After that the high price of a drawback.
This review is about item#9433663.
Marine cargo handling
5
From Japan
On 2016-06-14 16:06:09
We are satisfied not stuffy lightly
This review is about item#09433706.
In bicycle commuting in the rain
5
From Japan
On 2015-07-23 09:56:47
Light and is water-repellent performance is also good not stuffy. After is the durability performance, but do not know that this is not to continue to use.
This review is about item#09433602.
For commuting by bicycle
5
From Japan
On 2014-04-03 22:16:28
It is this time is 2 attention. Without heavily as PVC type, easy to wear because there is also breathable. The price is slightly higher if by force say, I think that that amount of performance lies.
This review is about item#09433785.