Buy more than* S$200* and get FREE SHIPPING

  • Bird Spikes Sheet
  • Bird Spikes Sheet
  • Bird Spikes Sheet
  • Bird Spikes Sheet
  • Bird Spikes Sheet

Bird Spikes Sheet -

by DAIM
2.00 (2)
Item.#
09433864
Mfr.#
-
Package Qty.
1Bag(2Sheet)
Ship pack of
1
14.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is not a product aimed at harming birds
Dimension (mm)
122 (width) x 512 (length) x 53(height)
Purpose
Clothesline, balcony, air conditioner outdoor unit, eaves and window visor
Material
Plastic
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Post bird avoided like
3
From Japan
On 2015-10-26 12:21:02
Because that can be scissors cut to the required size, fishing with was easy
This review is about item#09433864.
Attach to the attached part of the building to prevent the pigeon from flying down
1
From Japan
On 2013-08-05 19:22:57
After installation, no effect at all. The pigeon walks over it.
This review is about item#09433864.