Buy more than* S$200* and get FREE SHIPPING

  • General Silver Solder

General Silver Solder RZ-100

4.29 (17)
Item.#
09433986
Mfr.#
RZ-100
Package Qty.
1Pack(5PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf/mm2)
45
Allowable Temperature (degreeC)
745
Ingredients
35% Silver, 0% cadmium
Dimension (phi x mm)
1.0x300
TRUSCO Part Number
376-9160
Customer Reviews
5 star 10
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
It is used when making interior objects such as mobile.
5
From Japan
On 2017-12-18 16:23:13
Very easy to use, cost performance is also good, so I purchase repeatedly.
This review is about item#9433986.
maintenance
3
From Japan
On 2017-06-22 19:30:44
It is thin and shorter than expected. . . . . . . . . . . . .
This review is about item#9433986.
Bra saw blade brazing etc.
5
From Japan
On 2016-11-19 09:51:02
It can be used without problems. The price is also cheap, I am satisfied.
This review is about item#9433986.
Welding operation
3
From Japan
On 2016-10-04 10:26:01
It was normally very easy to use.
This review is about item#9433986.
fixing with wax
5
From Japan
On 2015-12-10 15:52:38
I think that it can not be helped because it is silver, but since it is expensive, I try to purchase it aiming at the day of campaign. Quality is not a problem.
This review is about item#09433986.
Joining
4
From Japan
On 2015-10-08 16:07:35
difficult
This review is about item#09433986.
Silver braze work welding
5
From Japan
On 2015-04-16 18:08:46
It was my first time, so I was at a loss as to which to buy, but I bought it as catalog and it worked nicely. Like other products, Monotarou's products are abundant and inexpensive, so I was told that it is difficult to handle silver bowls, so I thought that the tool was also expensive, so it was good to try looking at your catalog. Also, tools of famous brands are cheaper, so I'd like to use it from now.
This review is about item#09433986.
Hot water supply piping connection
3
From Japan
On 2014-12-23 08:54:31
There is no problem, it is the requested item.
This review is about item#09433986.
Train model making
4
From Japan
On 2014-06-23 07:48:53
There are no special orders for goods, but packing shipping fee is high anyway. It is necessary to consider e-mail facilities and other transportation laws.
This review is about item#09433986.
Filling gasoline and light oil tanks
5
From Japan
On 2013-06-14 08:12:01
It was the first brazing, but it was better than I thought. I did not think that it would be so successful. It is cheap and good product.
This review is about item#09433986.