Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phosphorus Copper Brazing

Phosphorus Copper Brazing RZ-102

4.25 (4)
Item.#
09433995
Mfr.#
RZ-102
Package Qty.
1Pack(5PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf/mm2)
30
Allowable Temperature (degreeC)
735
Ingredients
phosphorus 7%, impurities less than 0.2%, copper 92.8%
Dimension (phi x mm)
1.6x300
TRUSCO Part Number
376-9186
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When copper plate is brazed
5
From Japan
On 2017-08-22 15:33:06
Brazing between copper plates · Used for brazing copper plate and copper pipe. Both feeling and strength are good.
This review is about item#9433995.
Welding of copper pipe
5
From Japan
On 2017-06-30 09:45:40
Snaps are also good and easy to use. Also, it is the item I want to buy.
This review is about item#9433995.
Brazed copper work.
2
From Japan
On 2017-05-26 16:16:24
Work is very easy, flux is not necessary for copper. However, it is whiteness far from copper at the time of completion, and it can not be used as it is as a brown silver wax.
This review is about item#9433995.
For maintenance of water heater
5
From Japan
On 2015-08-26 22:34:42
I used it with copper, I melted well, I am satisfied.
This review is about item#09433995.