Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Hard Brazing Filler Metal

Aluminum Hard Brazing Filler Metal RZ-101

3.50 (10)
Item.#
09434004
Mfr.#
RZ-101
Package Qty.
1Pack(5PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf/mm2)
25
Allowable Temperature (degreeC)
580
Ingredients
Silicon 12% , less than 1.4% of impurities, aluminum 86.6% to 88%
Dimension (phi x mm)
2.0x300
TRUSCO Part Number
376-9178
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
Crack repair of aluminum case
3
From Japan
On 2018-05-25 21:07:43
The base material was melted too much and brazing repair failed. I feel that temperature adjustment is difficult and the conditions that can be joined are limited. It is better not to try brazing of expensive and valuable items.
This review is about item#9434004.
To the maintenance of CELLO 225
5
From Japan
On 2018-02-26 08:42:11
When diverting the chain guard, I used it for the mounting part. In the part that there is nothing to prepare for welding machines, I think that it is good to introduce it easily. However, work is difficult.
This review is about item#09434004.
Aluminum brazing
4
From Japan
On 2017-04-03 21:55:08
The brazing of aluminum seems to be determined by the burner. I made it beautifully when heated with a propane burner.
This review is about item#9434004.
hobby
2
From Japan
On 2016-06-18 20:13:27
It's unfortunate.
This review is about item#09434004.
Engine case crack repair
3
From Japan
On 2015-08-06 15:56:26
In the burner on hand, the material was too big to heat and could not be brazed. It seems impossible for this use.
This review is about item#09434004.
Addition of aluminum stay
4
From Japan
On 2014-12-11 21:59:17
Attach it with the same strength as welding. Because the beat does not swell like welding, it can be added smartly. It is serious until you get used to it, but it is useful if you feel it.
This review is about item#09434004.
Production of motorcycle parts
5
From Japan
On 2014-11-15 17:11:58
Aluminum braze is the first time, but I also did well. There seems to be a comment from someone who does not go well, but it is really easy to grasp the trick. In the video of the manufacturer, the video about flux "Fusing and solidifying and melting again" is edited about 3 seconds, but in my environment it takes around 15 seconds for the flux to "harden → melt" It took. In other words, I think that those who do not go well do not have enough waste heat. (It is that it depends on the performance of the burner used, wind and temperature) I am doing welding for the first time, but I am doing it on a daily basis. Among them, I know that "material temperature" is important. Rather than melting the wax with a burner, it is a habit to raise the material to 580 degrees or more and set the temperature at which the wax melts at the moment the material is touched. Apart from the residual heat time, you can do according to that video.
This review is about item#09434004.
Repair of bicycle basket
5
From Japan
On 2013-09-16 01:44:47
There are reviews that are very difficult to use, but it was not so for me. The trick is to "scrape" the brazing material quickly at the moment the flux dries and liquefies. Just by simply pressing it will break and will not stick. There is no need to burn the brazing material itself with a burner. Please scrub with the image melting brazing filler metal with heat of base metal. In case of myself, after sticking, there was strength equivalent to aluminum welding.
This review is about item#09434004.
Connection of aluminum material, hole repair
1
From Japan
On 2013-05-31 18:17:20
Although it expresses as if it is melted in a burner, it is only a sample commodity, the one actually sent is melted every 8 millimeters, but it does not spread to the flux surface, the wax sweet rolls Just do not seem to weld to the critical part absolutely. There is no one to be glued simply by mass-producing bouquet of brazing material that can not be used dirtily again. Even if there are things mistakenly melted at the bonding surface, you can take it as a roller product just by holding it with your finger. Please accept unsolicited sales stop, all product collection, returned goods.
This review is about item#09434004.
Muffler relationship of hobby radio control
3
From Japan
On 2010-04-20 21:52:24
Brazing of aluminum is difficult. Since it can not be used until the end, for example, if it is 3 pieces, I would like you to fold instead of cutting and make it one.
This review is about item#09434004.