Buy more than* S$200* and get FREE SHIPPING

  • Strong Silver Brazing Filler Metal

Strong Silver Brazing Filler Metal RZ-108

4.00 (3)
Item.#
09434013
Mfr.#
RZ-108
Package Qty.
1Pack(2PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf/mm2)
55
Allowable Temperature (degreeC)
780
Ingredients
40% Silver and 0% cadmium
Dimension (phi x mm)
1.6x300
TRUSCO Part Number
376-9224
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Blow chips into bytes
5
From Japan
On 2015-11-18 22:57:41
It is used for brazing cermets and carbide chips to the shank of cutting tool. It is cheaper than saving at a tool shop or member shop. It saves us a lot. Is it okay
This review is about item#09434013.
Radio control model
4
From Japan
On 2015-02-12 07:59:24
I wanted a thing with a thickness of 2 mm
This review is about item#09434013.
I blocked the hole in the chamber.
3
From Japan
On 2012-08-06 13:39:09
I brazed for the first time. I managed to do something, but it is quite difficult. It seems better to practice as it is beforehand. In that case, general silver wax would be better than a powerful silver loaw of more than 1000 yen per one. Still quite high, I think that it is a waste if you do not work carefully.
This review is about item#09434013.