Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Silver Solder Flux

Silver Solder Flux RZ-200

4.00 (7)
Item.#
09434022
Mfr.#
RZ-200
Package Qty.
1PC(20g)
Ship pack of
1
9.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Liquefied
Compatible
Silver solder (RZ-100, RZ-107, RZ-108, RZ-150) Phospor bronze solder (RZ-102)
TRUSCO Part Number
376-9275
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Brazing
5
From Japan
On 2016-03-30 21:17:50
good
This review is about item#09434022.
Junction
4
From Japan
On 2015-10-08 16:06:28
difficult
This review is about item#09434022.
Hot water supply piping connection
3
From Japan
On 2014-12-23 08:54:59
Without any problem, it is the goods as requested.
This review is about item#09434022.
Use in wirework of stainless
5
From Japan
On 2014-12-01 19:18:08
It could easily brazing in a simple burner even for beginners.
This review is about item#09434022.
The framework of the ring pendant
4
From Japan
On 2014-06-04 11:16:30
Use the silver material, polish brazed at the end to create a form while hitting in the rod-like dissolved once. You can not and this is not.
This review is about item#09434022.
Reinforcement of the tool
5
From Japan
On 2014-04-03 13:11:28
Since I can not be of welding-related, voila If you are trying bonded by silver brazing for reinforcement of the tool was perfect. There is no far problem If you have tried to use the fact. I think that was good.
This review is about item#09434022.
Fill-in-the-blank of brass pipe
2
From Japan
On 2012-01-08 16:41:51
The bottom of the container you dropped from 1m position of height is now unusable will be missing; Here is a mistake, but I would like to strengthen the container if possible.
This review is about item#09434022.