Buy more than* S$200* and get FREE SHIPPING

  • Lithium-ion battery

Lithium-ion battery BL7010

4.72 (18)
Item.#
09434065
Mfr.#
BL7010
Package Qty.
1PC
Ship pack of
1
45.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
7.2
Compatible
TD020DS(W), TD021DS(W), DF010DS, CL070DW, ML704
Battery Capacity (Ah)
1
Customer Reviews
5 star 15
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Tightening tapping screw
5
From Japan
On 2015-11-20 21:21:33
Indeed genuine.
This review is about item#09434065.
Of the vacuum cleaner instead of battery
5
From Japan
On 2015-11-05 16:04:35
Since it is a consumable was saved if there is a handling
This review is about item#09434065.
Pen drill driver
5
From Japan
On 2015-10-13 21:12:40
Purchase as a spare battery for Makita pen drill driver. no problem.
This review is about item#09434065.
Electrical construction
5
From Japan
On 2015-08-01 16:18:20
I think that life is good - there is a high frequency of use the battery.
This review is about item#09434065.
Maintenance work
5
From Japan
On 2015-01-13 22:26:37
Since the battery of the first body set has been weakened, it was purchased. It is of course genuine rest assured. It When new good has of the battery, was a strong feeling when I realized even torque. (Gradually torque while you are using was not noticed to have fallen) price Once in postage in other shops, it's Monotarou was cheap.
This review is about item#09434065.
clean up
5
From Japan
On 2014-12-10 16:34:31
I had been using until now have replacement because the force is becoming weaker. We firmly can charge satisfaction.
This review is about item#09434065.
Electrical construction
5
From Japan
On 2014-10-12 15:03:14
It can be used with confidence because it is genuine.
This review is about item#09434065.
Electrical construction
5
From Japan
On 2013-03-15 13:48:57
Because quite have is good, it will have enough if much work for about one week if there two and the accompanying Subea.
This review is about item#09434065.
Bolted from drilling
5
From Japan
On 2013-03-09 18:08:35
Because genuine battery are used safely. Three of use while charging alternately the battery will save the waste of time.
This review is about item#09434065.
Weak construction
5
From Japan
On 2013-01-17 12:28:58
It can be used without any problem because it is genuine
This review is about item#09434065.