Buy more than* S$200* and get FREE SHIPPING

  • Chain Block, "Kito Mighty M3"
  • Chain Block,
  • Chain Block,

Chain Block, "Kito Mighty M3" CB010

by KITO
Item.#
09434117
Mfr.#
CB010
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Reach Capability (m)
6
TRUSCO Part Number
176-0611
Dimensions C (Minimum Distance Between Hooks)(mm)
295
Dimensions f (mm)
99
Dimensions e (mm)
71
Dimensions g (mm)
29
Dimensions s (mm)
42.5
Dimensions b (mm)
161
Dimensions C (mm)
295
Dimensions a (mm)
162