Buy more than* S$200* and get FREE SHIPPING

  • Carbon Fiber Digital Caliper

Carbon Fiber Digital Caliper 19979

3.36 (25)
Item.#
09434284
Mfr.#
19979
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Temperature (DegreeC)
-10 - 60
Minimum Scale (mm)
0.1
Power
Oxidized silver battery SR44 x 1
Specification
With depth bar
Battery Life
Usual use about 1 year
Main Part Dimension (mm)
237x77x15
Weight (g)
55
Instrumental Error (mm)
Measurement of outer diameter +/- 0.3 Measurement of inner diameter +/- 0.5
Repeat Pricision (mm)
0.1
Allowable Temperature (degreeC)
0 - 40
Accessories
Case
Storage Humidity (%)
80 or below
Depth Bar
Available
Measuring Range (mm)
0.1 - 150
TRUSCO Part Number
337-6192
Material
(Body) Carbon composite plastics (Display unit) ABS resin
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 3
1 star 6
Review Rating: 3.36
25 Customer Reviews
The reviews are automatic translation.
Measurement of sales commodities
5
From Japan
On 2017-06-15 17:21:16
Because it is made of carbon, it was good to be able to use even wet hands without worry of rust and the like.
This review is about item#9434284.
Iron Work, Wood Work
5
From Japan
On 2017-05-23 16:17:47
It is light and easy to use, because carbon does not short-circuit Shinwa products easy to measure battery thickness can be safe
This review is about item#9434284.
Product inspection
4
From Japan
On 2017-04-07 17:46:26
It is light and easy to use. Even women are reputable as easy to handle and less tired.
This review is about item#9434275.
Measurement of product dimension
1
From Japan
On 2017-02-02 23:04:43
I bought it because the price is cheap, but it is not suitable for measurement of precision products. It can be used if rough dimension measurement degree on the order of a do-it-yourself carpenter?
This review is about item#9434284.
Measurement
3
From Japan
On 2016-03-22 13:19:20
Home center is cheaper
This review is about item#09434275.
Dimension measurement during metal working
2
From Japan
On 2016-03-06 16:46:57
The price is cheap, the error is big. I learned a lot.
This review is about item#09434275.
Measurement of thickness, diameter and depth as usual
4
From Japan
On 2016-02-17 12:10:09
The dial is also light and easy to use. Just my usage seems not to be durable.
This review is about item#09434284.
measurement
5
From Japan
On 2016-02-10 10:25:09
As it is Shinwa, you can rest assuredly.
This review is about item#09434275.
Measurement work normally
5
From Japan
On 2015-12-28 18:54:24
It is a substitute for mini noodles. I am satisfied that it is cheap and easy to use.
This review is about item#09434284.
Repair of tea plant management work machine
5
From Japan
On 2015-12-21 09:08:40
I used an analog calipers, but since my eyestrain is inadvertent and I can clearly measure it, I am saved.
This review is about item#09434284.