Buy more than* S$200* and get FREE SHIPPING

  • Monkey Wrench, "Pocket Monkey"
  • Monkey Wrench,
  • Monkey Wrench,
  • Monkey Wrench,
  • Monkey Wrench,
  • Monkey Wrench,
  • Monkey Wrench,
  • Monkey Wrench,

Monkey Wrench, "Pocket Monkey" TWM-06

5.00 (4)
Item.#
09434302
Mfr.#
TWM-06
Package Qty.
1PC
Ship pack of
1
32.77 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0302
Maximum Openings (mm)
20, 20
Weight (g)
85, 85
TRUSCO Part Number
368-8909, 368-8909
Point Thickness (mm)
2.0, 2.0
Nominal Dimension (mm)
100, 100
Overall Length (mm)
110, 110
Compatible
(Bolt, nut) M12 or less, (Bolts, nuts) Less than M12
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
コネクターの締め付け
5
From Japan
On 2017-05-24 19:05:40
商品について全く問題がありません。 使用用途により問題があるのかと思います。
This review is about item#9434302.
Bolt, tightening of the nut
5
From Japan
On 2017-01-06 12:20:24
10mm below the bolt, using the nut (considerable years is only a screw) When around together even if the rotation, the one located in the narrow place, this monkey is me caught firmly There is also strength in spite previously thin.
This review is about item#9434302.
Maintenance of motorcycles etc.
5
From Japan
On 2009-09-02 12:19:59
Though the thickness of the female screw of the rear mirror attached to the handle is thin, it did not become meaningful with ordinary wrench, but when it was Kore, installation and detachment could be done smoothly with JustFit.
This review is about item#09434302.
Maintenance etc of the motorcycle etc.
5
From Japan
On 2009-02-09 17:45:13
When replacing the rearview mirror of a motorbike fixed with a double nut, it was troubled because it was too thick with a normal wrench to be able to adjust the double nut individually, but with this thin walled monkey wrench everything was fixed Did.
This review is about item#09434302.