The reviews are automatic translation.
Counterbore for cap bolt hole to aluminum · resin
From Japan
On 2018-03-02 15:04:28
There is no problem for processing to aluminum shop resin, but when used for processing of S45C or SUS304, it seems better to divide it for nonferrous metals because it causes wear on the cutting edge with about 5 to 10 times of processing. I am satisfied because the price is also cheap.
Processing of aluminum parts
From Japan
On 2017-11-27 17:30:00
I used it for processing aluminum
I think that it could be used without problems
I also wanted other sizes
I used it for aluminum material. It is perfect.
From Japan
On 2017-06-12 17:12:34
I was surprised that the packaging was too polite. I wish it could be simplified more! Is it?
Koukann
From Japan
On 2016-03-09 20:15:56
Iiyo
Rectangular processing of aluminum plate
From Japan
On 2015-05-28 15:21:52
The bottomed cutting edge is not finished and it is rough and slightly tapered into the inside deeply. The cutting surface is coarse with the bottom surface of the side surface, and it can not be said that the cutting is good. Unfortunately it is hard to say that it is advantageous compared to the manufacturer's products.
fries
From Japan
On 2014-11-10 13:15:02
I'm out of paper.
For hexagon socket head bolts
From Japan
On 2014-09-09 21:48:35
As a matter of course you can work lightly with a small drilling machine for M3 and aluminum. The cutting surface is also beautiful.
Processing to aluminum plate
From Japan
On 2014-04-28 20:54:31
When used for aluminum, it was able to process well with a drilling machine. The finish was also satisfactory.
To sink the cap bolt for use.
From Japan
On 2011-09-25 22:52:20
As the man wrote the review, I think that it can not be cut without a machine with horsepower. Things of other manufacturers can cut without loading up to this point. If it is said that price Yuya it is until then ....
It is used to refresh the part to attach the M8 cap bolt.
From Japan
On 2011-05-22 16:44:26
It may not be possible to cut it out when used with a machine tool with less horsepower. I think that it is worse than what other manufacturers have. But considering the cost performance aspect is not bad.